- 13 wt oz Container Size
- Bar Container Type
description
- The biodegradable, cream formula cutting lubricant that does not contain chlorinated solvents or petroleum distallates.
applications
- Boring | Broaching | Drilling | Engraving | Grinding | Tapping | Threading | Turning
features
- Low toxic, biodegradable, low odor
- Extends grinding wheel life
- Does not contain any hazardous chemicals
- Eliminates heat build-up and belt loading
- Excellent for belt, wheel or disc grinding, and sawing applications
- Biodegradable, solid, white, waxy bar
- Recognized by the USDA BioPreferred™ program
- Water rinsable
- Safe on all metals
| Container Size | 13 wt oz, 364 g |
| Percent Volatile | Solid |
| Flash Point | 338.0 °F Tag Closed Cup |
| Specific Gravity | 0.82 - 0.84 @ 68 ⁰F |
| Shelf Life | 10 Years |
| Series | Edge Lube |
| Physical State | Solid |
| VOC Content | 0% |
| Color | Off-White |
| Container Type | Bar |
| Net Fill | 13 wt oz, 364 g |
| Partition Coefficient | >1 |
| Odor | Oily |
| Weight | 1.0 LB |
| EAN or UPC | 78827432007 |
-
Eco-Friendly


