- 1 gal Container Size
- Bottle Container Type
description
- The high-performance, biodegradable, naturally organic cutting fluid
applications
- Boring | Broaching | Sawing | Drilling | Reaming | Tapping | Threading | Engraving | Facing | Milling
features
- Biodegradable
- Non-toxic & non-hazardous
- Safe on all metals
- Great for steel and aluminum
- Extends tool life
- High performance lubricating ability eliminates galling and seizing
- Does not contain sulfur, chlorine, water, mineral oil, or inactive fillers
- Does not irritate the skin, eyes or respiratory tract
| Container Size | 1 gal, 3.78 L |
| Color | Green |
| VOC Content | 0% CARB |
| Container Type | Bottle |
| Partition Coefficient | >1 |
| Water Solubility | Not Soluble in Cold Water |
| Flash Point | 348.8 °F Tag Closed Cup |
| Specifications | Ford Motor Co. |
| Series | Natural |
| Physical State | Liquid |
| Odor | Spice |
| Specific Gravity | 0.88 - 0.89 at 68 °F |
| Percent Volatile | Liquid |
| Shelf Life | 10 Years |
| Net Fill | 1 gal, 3.78 L |
| Weight | 8.5 LB |
| EAN or UPC | 78827442303 |
-
Eco-Friendly


