- 55 gal Drum
- High Performance Lubricating Ability
- Safe On All Metals
description
- Tapmatic® Natural Cutting Fluid is a high performance, biodegradable, naturally organic cutting fluid without 1,1,1 trichloroethane.
applications
- Bending
- Broaching
- Boring
- Drawing
- Drilling
- Forming
- Engraving
- Facing
- Grinding
features
- Nontoxic, nonhazardous and biodegradable
- Does not irritate skin, eyes or respiratory tract
- Does not contain sulfur, chlorine, chlorinated solvents, water, mineral oil or inactive fillers
- High performance lubricating ability eliminates galling and seizing
- Safe on all metals
- Biobased: Composed in whole or in significant part of biological products
| Flash Point | 350 °F |
| Container Size | 55 gal |
| Container Type | Drum |
| Weight | 460.0 LB |
| EAN or UPC | 78827442600 |

