- 13 wt oz Container Size
- Cartridge Container Type
description
- From deep freezes to ovens, LPS® DETEX® Food Grade Extreme Temp Grease performs well in both high and low temperature applications (-75°F - 510°F). The versatile, fully synthetic formula will not melt at high temperatures and is fortified with PTFE to improve lubrication and corrosion resistance. The dye-free grease will not stain product or equipment, and is approved for use anywhere within a food processing facility where incidental food contact may occur.
applications
- Bearings|Chains|Channels|Conveyors|Filling Equipment|Food Racks|Food Service Carts|Gears|Open Drives|Flash freezer equipment|Ovens
features
- NSF H1 grease can be used anywhere within a facility where incidental food contact may occur
- Premium, fully synthetic grease performs well in extreme temperature applications (-75°F - 510°F)
- Non-melting formula is suitable for extended high temperature exposures
- Dye-free grease will not stain product or equipment
- Fortified with PTFE for enhanced lubrication and corrosion resistance
- Resists water washout through multiple wash cycles
- Metal and X-ray detectable plastic cap
| Base Oil | PAO |
| NLGI No. | 2 |
| Temperature Range [Min] | -75 ⁰F |
| Water Solubility | Non-Soluble |
| Shelf Life | 3 Years |
| Net Fill | 13 wt oz, 369 g |
| Evaporation Rate | <1 (BuAc=1) |
| Physical State | Solid |
| Container Type | Cartridge |
| Thickener Type | Silica |
| Vapor Pressure | 0.0002 kPa 300 °F |
| Density | 0.89 g/ml |
| Specifications | NSF International, H1 Halal Product Certified #HP-5543-CH |
| 4-Ball Weld Load | 160 kg |
| Viscosity | 47 cSt @ 104 °F (Base Oil) |
| Container Size | 13 wt oz, 369 g |
| Color | Translucent White |
| Odor | Mild |
| Temperature Range [Max] | 510 ⁰F |
| NAFTA Qualified | No NAFTA Qualified |
| Flash Point | 510 °F Cleveland Open Cup |
| Mineral Oil | Mineral Oil |
| Fragrance | Hydrocarbon-Like |
| NLGI Grade | 2 |
| Weight | 2.0 LB |
| EAN or UPC | 78827510149 |

