- 13 wt oz Net Fill
- Aerosol Container Type
- White Color
description
- The silicone-rich, water-based lubricant that protects rubber plastic and parts
applications
- Casters | Guards | Guide Rails | Moving Plastic Parts | Plastic Gears | Rings | Rubber Bushings | Sprockets | Rubber Mountings | Seals | Valves
features
- NSF H1 lubricant can be used anywhere within a facility where incidental food contact may occur
- Eliminates sticking, binding, and squeaking
- Safe on most surfaces, including rubber and plastics
- Odorless formula reduces potential transference to foods
- Colorless lubricant will not stain production equipment
- Metal and X-ray detectable packaging
| Flash Point | 142.0 °F Tag Closed Cup (Dispensed Liquid) |
| Flammability | Flammable Gas |
| Percent Volatile | Gas |
| API Gravity | 0.92 to 0.94 @ 68 °F |
| Container Size | 13 wt oz, 369 g, 439 ml |
| Density | 7.82 |
| VOC Content | 0.2 |
| Specific Gravity | 0.92 - 0.94 |
| Flashpoint | 142 ⁰F Tag Closed Cup |
| Net Fill | 13 wt oz, 369 g, 439 mL |
| Temperature Range [Max] | 392 °F |
| Appearance | Liquid |
| Type | Food Grade |
| Lower Flammability Limit | 1.2999999999999999E-2 |
| Plastic Safe | Yes |
| Lubricant | Silicone |
| Container Type | Aerosol |
| Vapor Density | >1 |
| Lubricant Type | Multi-Purpose |
| Auto-Ignition Temperature | >572 ⁰F |
| pH Value | 9.1 |
| Application | Casters, Guards, Guide Rails, Moving Plastic Parts, Plastic Gears, Rings, Rubber Bushings, Sprockets, Rubber Mountings, Seals, Valves |
| Odor | Mild |
| Boiling Point | 212 ⁰F |
| Viscosity | 2000 - 12000 cP @ 77 °F |
| Shelf Life | 3 Years |
| Upper Flammability Limit | 9.5% |
| Vapor Pressure | 17.5 mmHg @ 68 °F |
| Partition Coefficient | <1 |
| Specifications | NSF International, H1 (Aerosol) Meets FDA Regulation 21 C.F.R. 178.3570 for incidental food contact Halal Product Certified #HP-5543-CH |
| Color | White |
| Contains | Silicone, Solvent, Detex™ |
| Evaporation Rate | < 1 BuAc |
| Temperature Range [Min] | -40 °F |
| Physical State | Gas |
| Propellant | Hydrocarbon |
| Heat of Combustion | < 20 kJ/g |
| Water Solubility | Emulsifies |
| NAFTA Qualified | NAFTA Qualified |
| Weight | 1.03 LB |
| EAN or UPC | 78827515168 |
-
No Air Shipping


