- 13 oz Net Fill
- Colorless
applications
- Aluminum | Brass | Copper | Chrome | Stainless Steel
features
- Penetrates to remove soils from Stainless Steel surfaces and leaves a light durable l ubricating film to release build up
- Provides short term protection on surface
- VOC Compliant in all 50 states
- NSF Certified: H1 Registration #153981
- Rapidly removes soils from surfaces commonly found in food and beverage facilities
- Safe to use in and around food processing areas even while food is processed
| Odor | Mild Hydrocarbon-Like |
| VOC Content | 12.50 % |
| Density | 6.92 |
| Container Type | 16 oz |
| Physical State | Gas |
| Boiling Point | Greater Than 435.2 °F |
| Type of Cleaner | Food Grade H1 |
| Viscosity | Less Than 4 cP @ 77 °F |
| Color | Colorless |
| Shelf Life | 5 Years |
| Vapor Density | Greater Than 1 |
| Propellant | Propane, Butane |
| Vapor Pressure | 50 - 60 psig @ 69.8 °F |
| Specific Gravity | 0.83 |
| Percent Volatile | Greater Than 75 % |
| Net Fill | 13 oz |
| Weight | 1.0 LB |
| EAN or UPC | 78827521169 |

