- 11 wt oz Net Fill
- Aerosol Container Type
- Clear Color
description
- Effective in a wide variety of applications, LPS® DETEX® Food Grade Moisture Displacing Spray penetrates, lubricates, displaces water, and protects against corrosion. This multipurpose spray can be used anywhere within a food processing facility where incidental food contact may occur. It is ideal for use as a general lubricant on precision components and withstands low temperatures in applications such as freezers and coolers.
applications
- Blending Machines | Carton Erectors | Feed Belts | Filling Equipment | Frequent Wash Down Electronic Equipment | Labeling Stations | Wrapping Equipment
features
- NSF H1 penetrant can be used anywhere within a facility where incidental food contact may occur
- Multi-purpose, long-lasting formula penetrates, lubricates, displaces water, and protects against corrosion
- Non-toxic, food grade lubricant leaves a thin film to reduce wear on precision components
- Engineered to withstand low temperatures for applications such as coolers and freezers
- Metal and X-ray detectable packaging
| Flammability | Flammable Gas |
| Boiling Point | >338 ⁰F |
| Color | Clear |
| Specific Gravity | 0.8 - 0.87 @ 68 ⁰F |
| Partition Coefficient | <1 |
| Evaporation Rate | <0.1 BuAc |
| Dielectric Strength | 49 kV (ASTM D1816) |
| Density | 6.65 lb/gal |
| Shelf Life | 5 Years |
| Specifications | NSF International, H1 Halal Product Certified #HP-5543-CH |
| Vapor Density | >1 |
| Water Solubility | Non-Soluble |
| Heat of Combustion | Greater Than 30 kJ/g |
| Physical State | Gas |
| Flash Point | 140.0 °F |
| Container Size | 11 wt oz/312 g/357ml |
| NAFTA Qualified | NAFTA Qualified |
| Net Fill | 11 wt oz, 312 g, 357mL |
| Viscosity | <14 cSt @ 77 °F |
| Propellant | Carbon Dioxide |
| VOC Content | 24% |
| Auto-Ignition Temperature | >392 ⁰F |
| Odor | Characteristic |
| Container Type | Aerosol |
| Percent Volatile | 20 - 30% |
| Vapor Pressure | <1 mmHg @ 68 °F |
| Weight | 1.5 LB |

