- 13 wt oz Container Size
- Cartridge Container Type
description
- LPS® DETEX® Food Grade 3H Grease is a release agent and lubricant that extends time between maintenance cycles by reducing wear on gears and bearings. NSF 3H/H1 approved, this product can be used to lubricate and protect food processing equipment in applications where food contact cannot be avoided. The long lasting, extreme-pressure formula is ideal for reducing stress on gears and sliding mechanisms in high load applications, reducing the potential for expensive shutdowns.
applications
- Bearings|Chains|Channels|Conveyors|Filling Equipment|Food Racks|Gears|Open Drives|Food Service Carts|Cutting blades|Mixing and blending equipment|Food extruders
features
- NSF 3H/H1 release agent and lubricant can be used on hard surfaces in direct contact with food products to prevent food from adhering during processing
- Extreme-pressure formulation lessens stress on gears and bearings, reducing accelerated wear in high load conditions
- Long lasting release agent/lubricant extends maintenance cycles, reducing downtime
- Does not contain animal derivatives, nut oils, or genetically modified ingredients
- Metal and X-ray detectable plastic cap
| Color | White |
| Density | 7.42 lb/gal |
| Vapor Pressure | 0.0002 kPa (300 F) |
| Thickener Type | Non-Soap |
| NAFTA Qualified | NAFTA Qualified |
| Pour Point | -75⁰F |
| Container Size | 13 wt oz/370g/439 ml |
| Auto-Ignition Temperature | >392 ⁰F |
| Load Wear Index | 30.6 kgf |
| Evaporation Rate | <1 (BuAc=1) |
| Fragrance | Hydrocarbon-Like |
| Flash Point | 430.0 °F |
| Net Fill | 13 wt oz, 370g, 439 mL |
| Physical State | Solid |
| Temperature Range [Max] | 230 ⁰F |
| Container Type | Cartridge |
| Shelf Life | 3 Years |
| VOC Content | 0 g/L |
| Boiling Point | >392 ⁰F |
| Specifications | NSF International, 3H/H1 Halal Product Certified #HP-5543-CH |
| Viscosity | 100 cSt @ 104 °F (Base Oil) |
| Temperature Range [Min] | 14 ⁰F |
| Specific Gravity | <0.9 |
| 4-Ball Weld Load | 355 kg |
| NLGI No. | 2 |
| Water Solubility | Non-Soluble |
| NLGI Grade | 2 |
| Thickener | Non-Soap |
| Copper Corrosion | 1B |
| Weight | 1.07 LB |
| EAN or UPC | 78827540146 |

