- 9 wt oz Container Size
- Aerosol Container Type
description
- LPS® DETEX® Food Grade 3H Spray Grease is NSF 3H/H1 approved to lubricate and protect food processing equipment in applications where food contact cannot be avoided. This versatile product is engineered to function as both a lubricant and release agent for grinder plates, mixers, slicers, loaf pans, cutting boards, and other food processing equipment where the risk of direct contact with product is likely. The long lasting formula extends maintenance cycles, reducing downtime.
applications
- Bearings|Chains|Channels|Conveyors|Filling Equipment|Food Racks|Food Service Carts|Gears|Open Drives|Cutting blades|Mixing and blending equipment|Food extruders
features
- NSF 3H/H1 release agent and lubricant can be used on hard surfaces in direct contact with food products to prevent food from adhering during processing
- Engineered to lubricate and protect seals, grinder plates, mixers, and slicers where food contact cannot be avoided
- Extreme-pressure formulation lessens stress on gears and sliding mechanisms, reducing accelerated wear in high load conditions
- Long lasting release agent/lubricant extends maintenance cycles, reducing downtime
- Does not contain animal derivatives, nut oils, or genetically modified ingredients
- Metal and X-ray detectable plastic cap
| Flash Point | Less Than -76 °F |
| Container Type | Aerosol |
| Auto-Ignition Temperature | >572 ⁰F |
| Specific Gravity | 0.7 |
| Odor | Mild |
| Net Fill | 14 wt oz, 370g, 439 mL |
| Color | White |
| Container Size | 9 wt oz/256 g |
| Mineral Oil | Mineral Oil |
| Water Solubility | Insoluble in Water |
| Evaporation Rate | <1 (BuAc=1) |
| Propellant | Hydrocarbon |
| Shelf Life | 5 Years |
| Density | 5.84 lb/gal |
| Specifications | NSF International, 3H, H1 Halal Product Certified #HP-5543-CH |
| Physical State | Gas |
| NAFTA Qualified | No NAFTA Qualified |
| 4-Ball Weld Load | 355 kg |
| VOC Content | 385 g/L |
| Weight | 0.37 LB |
| EAN or UPC | 78827540160 |

