- 14.1 Oz Container Size
- Cartridge Container Type
description
- LPS® DETEX® Food Grade Low-Temp Grease is engineered to perform in low-temperature environments such as coolers and freezers. The multi-purpose, long-lasting formula is NSF H1 approved to be used anywhere within a food processing facility where incidental food contact may occur. Engineered for exceptional lubrication and corrosion protection for bearings, slides, and other moving metal parts, Food Grade Low-Temp Grease extends the periods between preventative maintenance cycles.
applications
- Bearings|Chains|Channels|Conveyors|Filling Equipment|Food Racks|Food Service Carts|Gears|Open Drives|Flash freezer equipment
features
- NSF H1 grease can be used anywhere within a facility where incidental food contact may occur
- Multi-purpose, long lasting formula provides exceptional lubrication and corrosion protection for bearings, slides, and other moving metal parts
- Engineered to perform in low temperature range applications such as coolers and freezers
- Superior load and wear properties extend preventative maintenance cycles
- Metal and X-ray detectable plastic cap
| Container Size | 14.1 Oz, 400 g |
| Water Washout | 1% |
| Thickener Type | Calcium Sulfonate |
| Net Fill | 14.1 oz, 400 g |
| Specifications | NSF International, H1 Halal Product Certified #HP-5543-CH |
| Dropping Point | 600 ⁰F+ |
| Water Solubility | Fully Miscible |
| Boiling Point | >599 °F |
| Load Wear Index | 50 kgf |
| NAFTA Qualified | NAFTA Qualified |
| Vapor Pressure | <0.1 hPa |
| Shelf Life | 3 Years |
| Temperature Range [Min] | -40 ⁰F |
| Mineral Oil | Mineral Oil |
| Viscosity | 70 - 90 cSt @ 104 °F (Base Oil) |
| Evaporation Rate | <1 (BuAc=1) |
| Container Type | Cartridge |
| 4-Ball Weld Load | 620 kg |
| Base Oil | PAO |
| NLGI No. | 2 |
| Temperature Range [Max] | 395 ⁰F |
| Auto-Ignition Temperature | >599 ⁰F |
| Physical State | Solid |
| Density | 1.06 g/cm³ |
| Fragrance | Hydrocarbon-Like |
| Flash Point | Greater Than 395.6 °F |
| VOC Content | 0.5% |
| Odor | Petroleum-Like |
| Color | Off-White |
| NLGI Grade | 2 |
| Thickener | Calcium Sulfonate |
| Copper Corrosion | 1B |
| Weight | 1.07 LB |
| EAN or UPC | 78827542140 |

