- 11 wt oz Net Fill
- Aerosol Container Type
- Clear Color
description
- LPS® DETEX® FOODLUBE® Penetrating Oil is a fully synthetic, fast acting, penetrant that can be used anywhere within a food proccessing facility where incidental food contact may occur. The versatile formula attacks rust and scale to quickly release frozen parts while displacing water and leaving a protective film to prevent corrosion.
applications
- Castors | Chains | Conveyors | Filling Equipment | Food Racks | Food Service Carts | Slicers
features
- NSF H1 penetrant can be used anywhere within a facility where incidental food contact may occur
- Penetrates rust, scale, grease, dirt, and grime to quickly release frozen parts, reducing downtime associated with equipment disassembly
- Fully synthetic fomula displaces water to prevent corrosive attack
- Leaves a protective film to prevent corrosion short-term
- Metal and X-ray detectable packaging
| Density | 6.65 lb/gal |
| Water Solubility | Non-Soluble |
| Net Fill | 11 wt oz, 312 g, 357mL |
| Flash Point | 140 °F |
| Viscosity | <14 cSt @ 77 °F |
| Container Type | Aerosol |
| Propellant | Carbon Dioxide |
| NAFTA Qualified | NAFTA Qualified |
| Auto-Ignition Temperature | > 392 ⁰F |
| Flammability | Flammable Gas |
| Vapor Pressure | <1 mmHg @ 68 °F |
| Container Size | 11 wt oz/312 g/357ml |
| Vapor Density | >1 |
| Specific Gravity | 0.80 - 0.87 @ 68 ⁰F |
| Percent Volatile | 20 - 30% |
| Physical State | Gas |
| Color | Clear |
| Dielectric Strength | 49 kV |
| Specifications | NSF International, H1 (Aerosol) Meets FDA Regulation 21 C.F.R. 178.3570 for incidental food contact Halal Product Certified #HP-5543-CH |
| Partition Coefficient | <1 |
| Temperature Range [Min] | -58 ⁰F |
| Temperature Range [Max] | 248 ⁰F |
| Boiling Point | >338 ⁰F |
| Shelf Life | 5 Years |
| Evaporation Rate | <0.1 BuAc |
| Odor | Characteristic |
| VOC Content | Aerosol: 24%, Bulk: 24.5% |
| Weight | 0.75 LB |
| EAN or UPC | 78827573168 |

