- 11 wt oz Net Fill
- Aerosol Container Type
- Clear, Colorless
description
- LPS® DETEX® Synthetic Chain Spray is a fully synthetic, long-lasting lubricating fluid that maximizes chain life and resists water washout to extend re-lubrication intervals. NSF H1 approved can be used anywhere within a food processing facility where incidental food contact may occur
applications
- Heavy duty chain drive systems | Conveyors | Filling Equipment | Gears | Open Drives
features
- NSF H1 lubricant can be used anywhere within a facility where incidental food contact may occur
- Fully synthetic formula extends chain life, protecting vital assets and lowering maintenance costs
- Long-lasting lubricant with exceptional load carrying properties protects rollers, links, pins, etc.
- Water displacing, strong-bonding film with excellent water washout resistance and corrosion protection
- Powerful foaming action penetrates internal components of chains, bushings, and pins
- Metal and X-ray detectable packaging
| Vapor Pressure | >200 mmHg @ 68 °F |
| Vapor Density | >1 |
| Specifications | NSF® H1 Registration # 147490 FOODLUBE Chain Spray is manufactured from only FDA listed ingredients: FDA Group 21 CFR 178.3570 |
| Shelf Life | 5 Years |
| Container Size | 11 wt oz/312 g/422 ml |
| Density | 7.10 lb/gal |
| Auto-Ignition Temperature | >392 ⁰F |
| NAFTA Qualified | NAFTA Qualified |
| Boiling Point | >392 °F |
| Specific Gravity | 0.84 - 0.86 @ 68 °F |
| Physical State | Aerosol, Liquefied Gas |
| Color | Clear, Colorless |
| Propellant | Propane |
| Flammability | 7% |
| Container Type | Aerosol |
| Flash Point | 180.4 °F |
| Odor | Mild |
| Percent Volatile | 20 - 30% |
| Lower Flammability Limit | 1.7999999999999999E-2 |
| Evaporation Rate | 1 (Water = 1) |
| Viscosity | 150 mm2/s (cSt) @ 104 °F |
| Net Fill | 11 wt oz, 312 g, 422 mL |
| Water Solubility | Non-Soluble |
| Upper Flammability Limit | 7.0000000000000007E-2 |
| VOC Content | 0.24 |
| Weight | 1.08 LB |
| EAN or UPC | 78827576169 |

