- Trigger Spray Container
- Clear, Colorless
- Mild Odor
- 28 fl oz Net Fill
description
- A food grade lubricating release agent that rapidly dissolves and removes sugars from application surfaces to ensure components remain fully operational
- nsf
- h1
- detex
applications
- Animal feed sugar residue | Chains on flow wrapping equipment | Conveyors | Cutters or blades | Sugar build-up on fasteners | Sugar packaging lines | Sugar processing lines | Weighting plates
features
- NSF H1 lubricant can be used anywhere within a facility where incidental food contact may occur
- Effectively removes sugar-based soils to keep food and beverage production equipment fully operational
- Release agent eases future cleaning of sticky soils
- Provides short-term corrosion protection on exposed metal surfaces
- Metal and X-ray detectable packaging
| Propellant | Petroleum Gases, Liquefied, Sweetened (CAS# 68476-86-8) |
| Odor | Mild |
| Vapor Pressure | Aerosol: <1 mmHg @ 68 °F, Bulk: ~ 18 mmHg @ 68 °F |
| Shelf Life | 3 Years |
| Color | Clear, Colorless |
| Partition Coefficient | <1 |
| VOC Content | Aerosol: 4%, Bulk: 0% |
| Physical State | Aerosol: Gas, Bulk: Liquid |
| pH Value | 9 to 10 |
| Container Type | Trigger Spray |
| Container Size | 28 fl oz, 828 ml |
| Net Fill | 28 fl oz, 828 mL |
| Water Solubility | Soluble |
| Temperature Range [Min] | 41 ⁰F |
| Boiling Point | 212 ⁰F |
| Flash Point | Aerosol: -180.4 °F TCC Propellant Bulk: >302 °F |
| Evaporation Rate | 1 |
| Application | Animal feed sugar residue, Chains on flow wrapping equipment, Conveyors, Cutters or blades, Sugar build-up on fasteners, Sugar packaging lines, Sugar processing lines, Weighting plates |
| Vapor Density | >1 |
| Temperature Range [Max] | 203 ⁰F |
| Specific Gravity | 1 - 1.1 @ 68 ⁰F |
| Percent Volatile | Aerosol: >80%, Bulk: 80.24% |
| Density | 8.60 lb/gal |
| NAFTA Qualified | NAFTA Qualified |
| Specifications | NSF International, H1 (Aerosol) NSF International, H1 (Bulk) Halal Product Certified #HP-5543-CH |
| Weight | 1.5 LB |
| EAN or UPC | 78827577289 |

