- Safe-Mark Food Contact Surface Marker
- Orange
- Threaded Barrel For Marker Cap To Be Screwed On The Top
- Ideal For Use On Metal, Glass, Cardboard, Plastic, Shrink Film
- Removable With LPS Precision Clean
applications
- Stretch wrap
- Shrink film
- Rubber
- Cardboard
- Plastic
- Glass
- Write on metal
features
- General purpose, quick drying formula makes durable marks on virtually any surface
- Withstand temps of -20 °F to 475 °F
- Designed for marking on food contact surfaces (equipment parts, machinery, belts, etc.)
- Features DETEX® lid which is metal and x-ray detectable
- Valve action ensures no ink waste
- Marker cap securely screws onto both ends of marker
- Tip is locked into assembly, ensuring it won’t fall out and contaminate the food stream
- Designed for marking on surfaces where food would be in repeated or continuous contact
- Simplifies HACCP designation
- Does not contain any reportable amounts of HAP’s (Hazardous Air Pollutants)
- Does not contain any reportable amounts of Xylene
- NSF approved permanent ink marker (registration no. 140065) for non-food compounds category R1
| Flash Point | -4 °F |
| Tip Style | Barrel |
| Tip Size | Medium Locked Tip |
| Type | Permanent Marker |
| Color | Orange |
| Applicable Materials | Plastic, Glass, Metal, Rubber, Cardboard, Shrink Wrap |
| Barrel Size | Medium |
| Weight | 1.3 LB |
| EAN or UPC | 78827578057 |

