- 28 fl oz Container Size
- Trigger Bottle Container Type
description
- DETEX® Empty Trigger sprayer is affixed to a durable plastic bottle onto which a metal detectable label has been applied.
applications
- Can be used to dispense any NSF-approved bulk LPS® product
features
- Metal and X-ray detectable packaging
- Adjustable spray stream to ensure proper application
- Durable, chemical resistant bottle
- Ergonomic, 3-finger trigger to reduce finger fatigue
- Reduces potential food product contamination and assist with HACCP requirements
| Shelf Life | 10 Years |
| Net Fill | 28 fl oz |
| Container Type | Trigger Bottle |
| Container Size | 28 fl oz |
| Spray Pattern | Adjustable |
| Color | White |
| NAFTA Qualified | NAFTA Qualified |
| Weight | 4.0 LB |
| EAN or UPC | 78827579283 |

