- Aerosol Container
- Clear, Colorless
- Hydrocarbon-Like Odor
- 11 wt oz Net Fill
description
- Electronic cleaner approved for incidental food contact by the National Sanitation Foundation (NSF)
applications
- Breakers | Connectors | Contacts | Controls | Digital Equipment | Office Equipment | Printed Circuits | Switches
features
- NSF K6 electronic cleaner can be used anywhere within a facility where incidental food contact may occur
- Removes dirt, moisture, and oxides from electronic equipment
- Plastic safe formula can be used on a variety of surfaces
- Fast drying and residue-free for efficient maintenance cycles
- VOC Compliant in all 50 states
- Metal and X-ray detectable packaging
| Container Type | Aerosol |
| Color | Clear, Colorless |
| Flash Point | < 1.4 °F TCC |
| Container Size | 11 wt oz, 312 g |
| Net Fill | 11 wt oz, 312 g |
| Evaporation Rate | < 1 BuAc (Ethyl Ether = 1) |
| Odor | Hydrocarbon-Like |
| Propellant | HFC-152a |
| VOC Content | 74% |
| Type of Cleaner | Electronics |
| Flammability | Lower: 1% Upper: 6% |
| Viscosity | <3 cSt |
| Boiling Point | 136.99 ⁰F |
| Percent Volatile | 100% |
| Physical State | Gas |
| Application | Breakers, Connectors, Contacts, Controls, Digital Equipment, Office Equipment, Printed Circuits, Switches |
| Shelf Life | 5 Years |
| Density | 5.65 |
| Water Solubility | <10% |
| Vapor Density | > 1 (Air = 1) |
| Specific Gravity | 0.68 |
| Vapor Pressure | 352.53 mmHg @ 38°C |
| Specifications | NSF International, K6 Halal Product Certified #HP-5543-CH |
| NAFTA Qualified | NAFTA Qualified |
| Weight | 1.5 LB |
| EAN or UPC | 78827581163 |

