- Blue Color
description
- Metal detectable scrub pad for the food process industry
applications
- Kettles | Conveyor belts | Fryers | Ovens | Breading & mixing equipment | Grinders | Freezer belts | *ITW Pro Brands recommends all products be tested in your environment to ascertain suitability and detection levels as this will vary in individual environments
features
- Highly visable, metal detectable pad reduces the risk of expensive recalls due to foreign matter contamination
- Tough, non-scratching fibers are safe to use on any metal surface
- Durable, long-lasting scrub pad lasts through many cleanings
| Type | Scouring Pad |
| Shelf Life | 10 Years |
| Detectable Limits | Down to 1 Inch x 1 Inch |
| Abrasive | Iron & Quartz |
| Thickness | 0.35 Inch, 9 mm |
| Color | Blue |
| Fibers | Nylon 6, 6 |
| Bonding Agent | Resin |
| NAFTA Qualified | NAFTA Qualified |
| Weight | 0.1 LB |
| EAN or UPC | 78827596600 |

