- 2 oz Stick
- Hand-Kneadable Ready-to-Use For Fast Emergency Repairs
- Hardens In 10 min
- Can Be Used Underwater
description
- Strong aluminum stick to make any repair look new
applications
- Tanks
- Valves
- Drums
- Castings
- Equipment
- Machinery
- Bearing housings
- Gearboxes
- Chemical processing
features
- Hardens in 10 minutes
- Can be used on underwater parts
- Repairs aluminum castings, engine blocks, pipes, pumps, tanks, and industrial machinery
- Permanently fills gaps and holes in aluminum
- Can be machined, drilled, and painted in 60 minutes
- Hand-kneadable ready-to-use stick for fast emergency repairs
compliances
- 0
| Full Cure | 60 min |
| Color | Gray |
| Origin | General Repair Epoxies |
| Container Size | 2 oz |
| Container Type | Tube |
| Weight | 10.0 LB |

