- 40 lb Kit
- Repair Holes and Cracks In Concrete Floors, Walls, and Other Surfaces
- Bonds Securely to New or Old Concrete
- Resistant to Oil
applications
- Tanks
- Valves
- Drums
- Castings
- Equipment
- Machinery
- Bearing housings
- Gearboxes
- Chemical processing
features
- Repairs holes and cracks
- For use on concrete, brick, and metal
- Tough, durable filler finish
- Bonds securely to new or old concrete
- Compression strength is over two times as high as concrete
- Easy to mix and apply
- Withstands light traffic after five hours and heavy traffic after eight hours
- Excellent resistance to oil, water, and many chemicals
- Good for interior/exterior uses
- Does not shrink
| Color | Gray |
| Application | Concrete Floors |
| Origin | Floor Repair Epoxies |
| Container Type | Kit |
| Container Size | 40 lb |
| Functional Cure | 5 h |
| Weight | 44.0 LB |
| EAN or UPC | 78827609430 |
-
No Air Shipping


