- Packet Container
- Colorless Color
- Orange (Citrus) Odor
- 1 Wipe Net Fill
description
- A solvent agent designed for removing grease, oil, and other residues from metal, power cable, and fiber optic cable surfaces
applications
- Blocking Compounds | Copper Cables | Equipment | Fiber Optic Cables | Filling Compounds | Forming Compounds | Grease | Oil | Painted Surfaces | Removing Cable Gels | Resin | Tar | Tools | Wax
features
- Evaporates completely leaving no residue
- Flash point above 140°F (60°C)
- Field proven since 1989 by cable manufacturers, telephone companies, and contractors
- Designed to remove cable gels, water blocks, all contaminants from glass fiber, and fillinging compounds from fiber optic cables
- Compatible with fiber optic cable components and accessories
- Worker friendly
- Contains no chlorinated solvents and no ozone depletion potential
| Evaporation Rate | < 0.1 BuAc = 1 |
| Application | Blocking Compounds, Copper Cables, Equipment, Fiber Optic Cables, Filling Compounds, Forming Compounds, Grease, Oil, Painted Surfaces, Removing Cable Gels, Resin, Tar, Tools, Wax |
| Flash Point | > 141.8 °F TCC |
| Color | Colorless |
| Physical State | Liquid |
| Flammability | Lower: 0.7% Upper: 5.3% |
| Net Fill | 1 Wipe |
| Specific Gravity | 0.74 - 0.78 at 68 °F |
| Container Size | 1 wipe |
| Auto-Ignition Temperature | 635 ⁰F |
| Vapor Pressure | 0.48 mmHg @ 68 °F |
| Vapor Density | > 1 (Air = 1) |
| Percent Volatile | 100% |
| VOC Content | 100% |
| Odor | Orange (Citrus) |
| Boiling Point | 365 ⁰F @760 mm Hg |
| Viscosity | 1.5 cSt @ 77 °F |
| Shelf Life | 1 Year |
| Container Type | Packet |
| Type | Cleaner |
| Upper Flammability Limit | 5.2999999999999999E-2 |
| Lower Flammability Limit | 7.0000000000000001E-3 |
| Weight | 0.04 LB |
| EAN or UPC | 78827612003 |

