- Packet Container
- Colorless Color
- Orange (Citrus) Odor
- 1 Wipe Net Fill
description
- A solvent agent designed for removing gels (icky-pic), blocking compounds, flooding and filling compounds from cables during splicing operations
applications
- Blocking Compounds | Equipment | Filling Compounds | Forming Compounds | Copper Cables | Equipment | Fiber Optic Cables | Flooding Compounds | Grease | Removing Cable Gels | Resin | Tar | Tools | Wax | Painted Surfaces | Oil
features
- Safe on cable insulation and components, metals, and most plastics
- Preferred by Telecom workers
- Removes petroleum, polyethylene, and silicone based gels
- Rinses off with water and contains no chlorinated solvents
- Removes cable gels, blocking cmpounds, flooding and filling compounds, grease, tar, and oil
- Flash point above 140°F (60°C)
- Bellcore tested for complete compatibility with telco components
| Partition Coefficient | <1 |
| Flammability | Lower: 1.3%, Upper: 8.9% |
| Type | Cleaner |
| Percent Volatile | 97% |
| Net Fill | 1 Wipe |
| Upper Flammability Limit | 8.9% |
| Vapor Density | > 1 (Air = 1) |
| Odor | Orange (Citrus) |
| Specific Gravity | 0.78 - 0.8 at 68 °F |
| Application | Blocking Compounds, Equipment, Filling Compounds, Forming Compounds, Copper Cables, Equipment, Fiber Optic Cables, Flooding Compounds, Grease, Removing Cable Gels, Resin, Tar, Tools, Wax, Painted Surfaces, Oil |
| Color | Colorless |
| Lower Flammability Limit | 1.2999999999999999E-2 |
| Flash Point | 161.60 °F (TCC) |
| Shelf Life | 1 Year |
| Boiling Point | 379.4 ⁰F @ 760 mmHg |
| Container Type | Packet |
| Viscosity | <3 cSt @ 77 °F |
| Evaporation Rate | < 10 (BuAc = 100) |
| Physical State | Liquid |
| Container Size | 1 wipe |
| Weight | 0.04 LB |
| EAN or UPC | 78827612447 |

