- 4 fl oz bottle of Body Armor® SPF 30 Sunscreens
features
- Rigorously tested to meet or exceed SPF 30 specifications (FDA-21 CFR, Part 352)
- Absorbs safely into the skin, where it goes to work absorbing the sun’s harmful radiation
- Minimal odor that is non-insect attracting
- Dries in under a minute leaving no oily residue to make skin or hands slippery
- Large 8" x 11" wipe contains the proper dose of sunscreen to protect the exposed skin of outside workers. By reducing under/over application of sunscreen you increase protection and reduce waste
- Formula will not stain or effect user’s clothing
- Does not contain alcohol
- Protects against UVA & UVB rays
- Very water and sweat resistant
- PABA free
- Quick drying
- Greaseless, non-irritating, and non-sensitizing
- Does not harm utility linemen’s rubber gloves, cable jackets or utility components
- Non-toxic and non-hazardous
| Container Type | Bottle |
| Container Size | 4 fl oz |
| Origin | Sunscreen Protection |
| Odor | Minimal |
| Weight | 0.333 LB |

