Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
LPS61331

61331

Body Armor® SPF 30 Sunscreens
Item #101813519
  • 150 wipes per case of Body Armor® SPF 30 Sunscreens
LPS61331
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 150 wipes per case of Body Armor® SPF 30 Sunscreens

features

  • Non-toxic and non-hazardous
  • Formula will not stain or effect user’s clothing
  • Does not contain alcohol
  • Protects against UVA & UVB rays
  • Very water and sweat resistant
  • PABA free
  • Quick drying
  • Greaseless, non-irritating, and non-sensitizing
  • Does not harm utility linemen’s rubber gloves, cable jackets or utility components
  • Rigorously tested to meet or exceed SPF 30 specifications (FDA-21 CFR, Part 352)
  • Absorbs safely into the skin, where it goes to work absorbing the sun’s harmful radiation
  • Minimal odor that is non-insect attracting
  • Dries in under a minute leaving no oily residue to make skin or hands slippery
  • Large 8" x 11" wipe contains the proper dose of sunscreen to protect the exposed skin of outside workers. By reducing under/over application of sunscreen you increase protection and reduce waste
Origin Sunscreen Protection
Odor Minimal
Weight 0.047 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison