- 32 fl oz Container Size
- Bottle Container Type
- Clear Water-White Color
- Orange Odor
description
- The high flash point solvent specifically designed for precision applications
applications
- Aircraft | Bonding prep | Coils | Cowlings | Generators | Landing gear | Motors | Power cables | Transformers | Turbines
features
- A full strength, penetrating degreaser that removes grease and oil
- Can be used in parts washers, dip tanks, and ultrasonic cleaners
- Does not contain chlorinated solvents such as trichloroethylene or perchloroethylene
- Flash point above 140°F (60°C)
- Compatible with power cables and components
- Specially formulated for power utility applications
- Safe to use on most surfaces
| Application | Aircraft, Bonding prep, Coils, Cowlings, Generators, Landing gear, Motors, Power cables, Transformers, Turbines |
| Specific Gravity | 0.74 - 0.78 at 68 °F |
| Physical State | Gas, Aerosol - Liquid, Bulk |
| Shelf Life | 10 Years |
| Net Fill | 32 fl oz, 946 mL |
| Chlorinated Solvents | No |
| Flash Point | > 141.8 °F Tag Closed Cup |
| Container Size | 32 fl oz, 946 ml |
| Specifications | Boeing D6-17487 rev. T MIL-PRF-680B Type IV ARP 17558 ASTM F-945 Mcdonnell Douglas CSD #1 |
| Odor | Orange |
| VOC Content | Aerosol: 97.2%, Bulk: 100% |
| Residue | None |
| Type | Cleaner, Degreaser |
| Boiling Point | 365 ⁰F @760 mm Hg |
| Percent Volatile | 100% |
| Viscosity | 1.5 cSt @ 77 °F |
| Vapor Pressure | 0.48 mmHg @ 68 °F |
| Color | Clear Water-White |
| Propellant | Carbon Dioxide |
| Container Type | Bottle |
| Water Solubility | Negligible |
| Evaporation Rate | < 0.1 BuAc = 1 |
| Auto-Ignition Temperature | 635 ⁰F |
| Vapor Density | > 1 (Air = 1) |
| Type of Cleaner | N/A |
| Weight | 1.83 LB |
| EAN or UPC | 78827614328 |

