- Lubricant
features
- Designed for the utility industry
- Contains no asbestos fibers
- Will seal between unlike surfaces
| Flash Point | 400 °F |
| Chemical Compound | Synthetic Rubber Content |
| Resistance (Chemical) | UV |
| Caulk/Sealant Type | General Purpose |
| Applicable Materials | Metal, Concrete, Wood, Stucco, PVC, Fiberglass |
| Weight | 5.9 LB |

