- 14.1 Oz Container Size
- Cartridge Container Type
description
- LPS® DETEX® FoodLube® Bearing Grease is a versatile NSF H1 approved grease that can be used anywhere within a food processing facility where incidental food contact may occur. The NLGI #2 grease effectively lubricates all types of ball, roller, and other bearings while providing excellent corrosion protection. Formulated to withstand frequent washdowns the high performance formula extends time between maintenance cycles, reducing expensive downtime.
applications
- Bearings|Chains|Channels|Conveyors|Filling Equipment|Food Racks|Food Service Carts|Gears|Open Drives
features
- NSF H1 lubricant can be used anywhere within a facility where incidental food contact may occur
- Versatile grease engineered for the lubrication of ball, roller, and other bearings
- NLGI #2 grease effectively lubricates bearing while providing excellent corrosion protection
- Withstands frequent washdowns, extending maintenance cycles and reducing downtime
- Metal and X-ray detectable cap
| Density | 7.31 lb/gal |
| Appearance | Solid |
| Flash Point | 400 °F Tag Closed Cup |
| Vapor Density | < 1 (Air = 1) |
| Container Size | 14.1 Oz, 400 g |
| Specific Gravity | 0.96 |
| Series | ThermaPlex |
| 4-Ball Weld Load | >250 kg |
| Specifications | Halal Product Certified #HP-5543-CH NSF International, H1 |
| Water Washout | <1% |
| Odor | Hydrocarbon-Like |
| Dropping Point | >450 ⁰F |
| Base Oil | USP Grade White Mineral Oil |
| Vapor Pressure | < 0.13 kPa |
| Application | Blending Machines, Carton Erectors, Feed Belts, Filling Equipment, Frequent Wash Down Area, Labeling Stations, Wrapping Equipment |
| Physical State | Solid, Paste |
| Temperature Range [Max] | 300 ⁰F |
| Partition Coefficient | >1 |
| Base Oil Viscosity @ 100 °F | 580 SUS @ 100 °F |
| Copper Corrosion | 1A/1B |
| NLGI Grade | 2 |
| Color | White |
| Temperature Range [Min] | 0 ⁰F |
| VOC Content | 1% |
| Viscosity | 112 cst @ 104 °F |
| ASTM Drop Point | 500 °F |
| Container Type | Cartridge |
| Net Fill | 14.1 oz, 400 g |
| Evaporation Rate | < 1 (Buac = 1) |
| Thickener Type | Aluminum Complex |
| Water Solubility | Not Soluble |
| Lubricant Type | Food Grade |
| NLGI No. | 2 |
| Shelf Life | 3 Years |
| Mineral Oil | Mineral Oil |
| Percent Volatile | 0% |
| NAFTA Qualified | NAFTA Qualified |
| Weight | 0.93 LB |
| EAN or UPC | 78827701141 |
-
HACCP Friendly


