- Keg Container
- Aluminum Complex Thickener Type
- White Color
- 16 gal Net Fill
description
- ThermaPlex® FoodLube is an NSF® registered H1 bearing grease engineered for the effective lubrication and protection of all types of ball, roller and plain bearings in the food and other clean industries. It is a white extreme pressure (EP) grease with excellent water washout resistance and a wide operating temperature range.
applications
- Bearings | Chains | Channels | Conveyors | Filling Equipment | Food Racks | Food Service Carts | Gears | Open Drives
features
- NSF H1 lubricant can be used anywhere within a facility where incidental food contact may occur
- Versatile grease engineered for the lubrication of ball, roller, and other bearings
- NLGI #2 grease effectively lubricates bearing while providing excellent corrosion protection
- Withstands frequent washdowns, extending maintenance cycles and reducing downtime
- Metal and X-ray detectable cap
compliances
- 0
| Vapor Density | Less Than 1 (Air = 1) |
| Physical State | Solid Paste |
| Container Size | 120 lb |
| Temperature Range [Min] | 0 °F |
| Color | White |
| Lubricant Type | Food Grade |
| Partition Coefficient | Greater Than 1 |
| 4-Ball Weld Load | >250 kg |
| NLGI Grade | 2 |
| Thickener | Aluminum Complex |
| Base Oil Viscosity @ 100 °F | 580 SUS @ 100 °F |
| Water Washout | Less Than 1% |
| Shelf Life | 10 Years |
| Flash Point | 400 °F Tag Closed Cup |
| Temperature Range [Max] | 300 °F |
| Container Type | Keg |
| Water Solubility | Not Soluble |
| Specifications | Halal Product Certified #HP-5543-CH NSF International, H1 |
| NLGI No. | 2 |
| Evaporation Rate | Less Than 1 (BuAc = 1) |
| Net Fill | 16 gal, 120 lbs |
| ASTM Drop Point | 500 °F |
| Base Oil | USP Grade White Mineral Oil |
| Viscosity | 112 cst @ 104 °F |
| Dropping Point | Greater Than 450 °F |
| Series | ThermaPlex |
| Specific Gravity | 0.87 @ 59 °F |
| Odor | Hydrocarbon-Like |
| Application | Food Machinery, Machinery, Food Grade |
| Thickener Type | Aluminum Complex |
| Weight | 150.0 LB |
| EAN or UPC | 78827701356 |

