- 55 gal Container Size
- Drum Container Type
description
- LPS® DETEX® FoodLube® Bearing Grease is a versatile NSF H1 approved grease that can be used anywhere within a food processing facility where incidental food contact may occur. The NLGI #2 grease effectively lubricates all types of ball, roller, and other bearings while providing excellent corrosion protection. Formulated to withstand frequent washdowns the high performance formula extends time between maintenance cycles, reducing expensive downtime.
applications
- Bearings|Chains|Channels|Conveyors|Filling Equipment|Food Racks|Food Service Carts|Gears|Open Drives
features
- NSF H1 lubricant can be used anywhere within a facility where incidental food contact may occur
- Versatile grease engineered for the lubrication of ball, roller, and other bearings
- NLGI #2 grease effectively lubricates bearing while providing excellent corrosion protection
- Withstands frequent washdowns, extending maintenance cycles and reducing downtime
- Metal and X-ray detectable cap
compliances
- 0
| Shelf Life | 3 Years |
| Water Solubility | Not Soluble |
| Series | ThermaPlex |
| Physical State | Solid, Paste |
| VOC Content | 1% |
| Container Size | 55 gal, 400 lbs |
| Net Fill | 55 gal, 400 lbs |
| ASTM Drop Point | 500 °F |
| Container Type | Drum |
| Density | 7.31 lb/gal |
| Base Oil | USP Grade White Mineral Oil |
| Base Oil Viscosity @ 100 °F | 580 SUS @ 100 °F |
| 4-Ball Weld Load | >250 kg |
| Water Washout | <1% |
| Odor | Hydrocarbon-Like |
| Vapor Density | < 1 (Air = 1) |
| NLGI Grade | 2 |
| Vapor Pressure | < 0.13 kPa |
| Application | Blending Machines, Carton Erectors, Feed Belts, Filling Equipment, Frequent Wash Down Area, Labeling Stations, Wrapping Equipment |
| Temperature Range [Min] | 0 ⁰F |
| Specifications | Halal Product Certified #HP-5543-CH NSF International, H1 |
| Thickener Type | Aluminum Complex |
| Evaporation Rate | < 1 (Buac = 1) |
| Temperature Range [Max] | 300 ⁰F |
| Viscosity | 112 cst @ 104 °F |
| Dropping Point | >450 ⁰F |
| NLGI No. | 2 |
| Specific Gravity | 0.96 |
| Flash Point | 400 °F Tag Closed Cup |
| Color | White |
| Appearance | Solid |
| Copper Corrosion | 1A/1B |
| Partition Coefficient | >1 |
| Lubricant Type | Food Grade |
| Mineral Oil | Mineral Oil |
| Percent Volatile | 0% |
| NAFTA Qualified | NAFTA Qualified |
| Weight | 490.0 LB |
| EAN or UPC | 78827701554 |

