- 14.1 Oz Container Size
- Cartridge Container Type
description
- For use in environments that require exceptionally high temperature resistance, stability, and carbonization resistance.
applications
- Aluminum Castings|Boiler Room Equipment|Crucibles|Engine Room Equipment|Processing Ovens|Shrink Wrappers
features
- Reduces the risk of bearing failure at high temperatures
- Resists carbonization at high temperatures
- Extends relubrication periods
- Excellent vibration resistance
- Very high dropping point
- Reduces grease consumption
- Reduces the need for multiple greases
| Density | 0.87, 7.506 (lbs/gal) at 59 °F |
| Base Oil Viscosity @ 100 °F | 525 SUS @ 100 |
| NLGI Grade | 2 |
| Specific Gravity | 0.98 |
| Dropping Point | 525 ⁰F |
| Container Size | 14.1 Oz, 400 g |
| Temperature Range [Max] | 440 ⁰F |
| Flash Point | Greater Than 442.4 °F |
| Base Oil | PAO/Mineral Oil |
| Viscosity | 165-195 cSt @ 104 °F |
| ASTM Drop Point | 536 °F |
| Odor | Slight |
| Series | ThermaPlex |
| Color | Amber |
| NLGI No. | 2 |
| Temperature Range [Min] | -5 ⁰F |
| Net Fill | 14.1 oz, 400 g |
| Thickener Type | Lithium Complex |
| Vapor Density | < 1 (Air = 1) |
| Container Type | Cartridge |
| Copper Corrosion | 1B |
| Shelf Life | 3 Years |
| Application | Aluminum Castings, Boiler Room Equipment, Crucibles, Engine Room Equipment, Processing Ovens, Shrink Wrappers |
| 4-Ball Weld Load | 400 kg |
| Physical State | Solid, Semi-Solid |
| Appearance | Solid |
| Weight | 0.93 LB |
| EAN or UPC | 78827702148 |

