- Drum Container
- Lithium Complex Thickener Type
- Amber Color
- 55 gal Net Fill
description
- Hi-Temp remains stable and resists carbonization at high temperatures, reducing risk of bearing failure.
applications
- Aluminum Castings | Boiler Room Equipment | Crucibles | Engine Room Equipment | Processing Ovens | Shrink Wrappers
features
- Reduces the risk of bearing failure at high temperatures
- Resists carbonization at high temperatures
- Extends relubrication periods
- Excellent vibration resistance
- Very high dropping point
- Reduces grease consumption
- Reduces the need for multiple greases
compliances
- 0
| ASTM Drop Point | 536 °F |
| Shelf Life | 10 Years |
| Physical State | Solid, Semi Solid |
| Net Fill | 55 gal, 400 lbs |
| NLGI Grade | 2 |
| Thickener | Lithium Complex |
| Color | Amber |
| Temperature Range [Min] | -5 °F |
| Temperature Range [Max] | 440 °F |
| Viscosity | 165 to 195 cSt @ 104 °F |
| NLGI No. | 2 |
| Base Oil | PAO/Mineral Oil |
| Application | Multi-Purpose, High Temperature Applications |
| 4-Ball Weld Load | 400 kg |
| Base Oil Viscosity @ 100 °F | 525 SUS @ 100 |
| Dropping Point | 525 °F |
| Container Type | Drum |
| Copper Corrosion | 1B |
| Container Size | 55 gal |
| Thickener Type | Lithium Complex |
| Series | ThermaPlex |
| Flash Point | Greater Than 442.4 °F |
| Odor | Slight |
| Weight | 490.0 LB |
| EAN or UPC | 78827702551 |

