- 14.1 Oz Container Size
- Cartridge Container Type
description
- Provides long-lasting lubrication for heavily loaded bearings, or bearings subjected to shock loading and vibration
applications
- Demolition Equipment|Hoist and Platform Lifts|Mining Equipment|Molding Machines|Overhead Cranes|Sanding Units|Vibrating Conveyors
features
- Lubricates heavily loaded bearings
- Excellent load carrying ability
- Withstands shock loading
- Extends relubrication intervals
- Moly-fortified for extreme applications
- Reduces wear from vibration
- Excellent corrosion resistance
- Superior anti-wear properties
- Wide operating temperature range
- Reduces maintenance costs
| Container Size | 14.1 Oz, 400 g |
| Container Type | Cartridge |
| Base Oil | Mineral Oil |
| Physical State | Solid |
| Viscosity | 160-200 cSt @ 104 °F |
| Thickener Type | Lithium Complex |
| ASTM Drop Point | 429 °F |
| Temperature Range [Min] | -10 ⁰F |
| VOC Content | 0% w/w |
| Copper Corrosion | 1B |
| Temperature Range [Max] | 350 ⁰F |
| NLGI No. | 2 |
| Specifications | Timken Steel |
| Flash Point | 491 °F |
| Dropping Point | 500 ⁰F |
| Appearance | Solid |
| Specific Gravity | 1 |
| Density | 0.94 g/cm³ |
| Shelf Life | 3 Years |
| Net Fill | 14.1 oz, 400 g |
| 4-Ball Weld Load | 620 kg Minimum |
| Color | Gray |
| Boiling Point | 640.4 ⁰F |
| Base Oil Viscosity @ 100 °F | 850 SUS @ 100 °F |
| Odor | Hydrocarbon-Like |
| NLGI Grade | 2 |
| Vapor Pressure | < 0.13 kPa |
| Series | ThermaPlex |
| Application | Demolition Equipment, Hoist and Platform Lifts, Mining Equipment, Molding Machines, Overhead Cranes, Sanding Units, Vibrating Conveyors |
| Vapor Density | < 1 (Air = 1) |
| Weight | 0.93 LB |
| EAN or UPC | 78827704142 |

