- Drum Container
- Lithium Complex Thickener Type
- Gray Color
- 55 gal Net Fill
description
- Hi-Load is designed to provide long-lasting lubrication for heavily loaded bearings or those subjected to shock loading and vibration.
applications
- Demolition Equipment | Hoist and Platform Lifts | Mining Equipment | Molding Machines | Overhead Cranes | Sanding Units | Vibrating Conveyors
features
- Lubricates heavily loaded bearings
- Excellent load carrying ability
- Withstands shock loading
- Extends relubrication intervals
- Moly-fortified for extreme applications
- Reduces wear from vibration
- Excellent corrosion resistance
- Superior anti-wear properties
- Wide operating temperature range
- Reduces maintenance costs
| Dropping Point | 500 °F |
| Vapor Density | Less Than 1 (Air = 1) |
| Base Oil Viscosity @ 100 °F | 850 SUS @ 100 °F |
| 4-Ball Weld Load | 620 kg Minimum |
| Physical State | Solid |
| Shelf Life | 10 Years |
| Density | 0.94 g/cm³ |
| Temperature Range [Max] | 350 °F |
| Temperature Range [Min] | -10 °F |
| Container Type | Drum |
| Flash Point | 491 °F |
| Thickener | Lithium Complex |
| ASTM Drop Point | 429 °F |
| NLGI Grade | 2 |
| Container Size | 55 gal |
| Copper Corrosion | 1B |
| Net Fill | 55 gal, 400 lbs |
| VOC Content | 0 % w/w |
| Color | Gray |
| Base Oil | Mineral Oil |
| Viscosity | 160 to 200 cSt @ 104 °F |
| Application | High Load, Shock Loading, Vibration |
| Thickener Type | Lithium Complex |
| Boiling Point | 640.4 °F |
| Specifications | Timken Steel |
| NLGI No. | 2 |
| Series | ThermaPlex |
| Weight | 490.0 LB |
| EAN or UPC | 78827704555 |

