- Pail Container
- Aluminum Complex Thickener Type
- Amber Color
- 5 gal Net Fill
description
- Aqua withstands the effects of running water and provides excellent long-lasting lubrication even when fully submerged in fresh or salt water.
applications
- Dock Gates | Industrial Washers | Lamination Equipment | Paper Making Equipment | Pumping Stations | Separating Tanks | Sewage Treatment Plants
features
- Excellent resistance to fresh or salt water
- Resists water wash out
- Greater degree of bearing protection
- Superior adhesion properties
- Excellent corrosion resistance
- Significant load carrying ability
- Reduces wear
- Reduces grease consumption
| Base Oil | Mineral Oil |
| Density | Greater Than 0.912 to Less Than 0.915 g/cm³ |
| Auto-Ignition Temperature | Greater Than 599 °F |
| Dropping Point | 500 °F |
| Temperature Range [Min] | -10 °F |
| NLGI No. | 2 |
| Boiling Point | 640.4 °F |
| Water-Resistant | Excellent |
| Shelf Life | 10 Years |
| Thickener Type | Aluminum Complex |
| Application | Water Resistant, Boat Trailer |
| Copper Corrosion | 1B |
| Physical State | Solid Paste |
| Base Oil Viscosity @ 100 °F | 160 CST @100 °F |
| Container Size | 35 lb |
| Flash Point | 491 °F |
| Net Fill | 5 gal, 35 lbs |
| Viscosity | 185 to 235 cSt @ 104 °F |
| NLGI Grade | 2 |
| Water Washout | 5% Max |
| Series | ThermaPlex |
| 4-Ball Weld Load | 400 kg |
| Temperature Range [Max] | 350 °F |
| VOC Content | 0 % |
| ASTM Drop Point | 500 °F |
| Container Type | Pail |
| Odor | Hydrocarbon-Like |
| Thickener | Aluminum Complex |
| Color | Amber |
| Weight | 50.0 LB |
| EAN or UPC | 78827705064 |

