- 14.1 Oz Container Size
- Cartridge Container Type
description
- Formulated to resist water washout, and to provide long-lasting lubrication even when fully submerged in fresh or salt water
applications
- Dock Gates|Industrial Washers|Lamination Equipment|Paper Making Equipment|Pumping Stations|Separating Tanks|Sewage Treatment Plants
features
- Excellent resistance to fresh or salt water
- Resists water wash out
- Greater degree of bearing protection
- Superior adhesion properties
- Excellent corrosion resistance
- Significant load carrying ability
- Reduces wear
- Reduces grease consumption
| Vapor Pressure | < 0.13 kPa |
| Series | ThermaPlex |
| Net Fill | 14.1 oz, 400 g |
| Base Oil Viscosity @ 100 °F | 160 CST @100 °F |
| Base Oil | Mineral Oil |
| Container Size | 14.1 Oz, 400 g |
| Physical State | Solid, Paste |
| Vapor Density | < 1 (Air = 1) |
| Container Type | Cartridge |
| Density | >0.91162-<0.91509 g/cm3 (>7.60747-<7.63643 lbs/gal) |
| NLGI Grade | 2 |
| Water Washout | 5% Max |
| Color | Amber |
| VOC Content | 0 % |
| Specific Gravity | 0.96 |
| Odor | Hydrocarbon-Like |
| Dropping Point | 500 ⁰F |
| Copper Corrosion | 1B |
| Timken "OK" Load | 50 lb |
| NLGI No. | 2 |
| Temperature Range [Max] | 350 ⁰F |
| Thickener Type | Aluminum Complex |
| Temperature Range [Min] | -10 ⁰F |
| 4-Ball Weld Load | 400 kg |
| Auto-Ignition Temperature | > 599 ⁰F |
| Boiling Point | 640.4 ⁰F |
| Flash Point | 491 °F |
| Viscosity | 185-235 cSt @ 104 °F |
| ASTM Drop Point | 500 °F |
| Water-Resistant | Excellent |
| Appearance | Solid |
| Shelf Life | 3 Years |
| Application | Dock Gates, Industrial Washers, Lamination Equipment, Paper Making Equipment, Pumping Stations, Separating Tanks, Sewage Treatment Plants |
| Weight | 0.93 LB |
| EAN or UPC | 78827705149 |

