- 14.1 Oz Container Size
- Cartridge Container Type
description
- For use as a high performance, multifunctional bearing grease in general purpose applications.
applications
- Cement Mixers|Conveyors|Elevators|Gas Extractors|Motors|Tray Loaders|Ventilator Fans
features
- Ideal for lubricating all types of bearings
- Extends relubrication periods
- Prolongs bearing life
- Excellent load carrying properties
- Good corrosion resistance
- Reduces grease consumption
| Shelf Life | 3 Years |
| Density | 0.89513 g/cm3 (7.46986 lbs/gal) (relative density) |
| Specific Gravity | 1 |
| Temperature Range [Min] | -10 ⁰F |
| ASTM Drop Point | 429 °F |
| Temperature Range [Max] | 350 ⁰F |
| Base Oil | Mineral Oil |
| Timken "OK" Load | 50 lb |
| Flash Point | 471.2 °F |
| Vapor Density | < 1 (Air = 1) |
| Viscosity | 140-170 cSt @ 104 °F, 14 cSt @ 100°C |
| Series | ThermaPlex |
| 4-Ball Weld Load | 315 kg |
| Container Type | Cartridge |
| Container Size | 14.1 Oz, 400 g |
| Lubricant Type | Multi-Purpose |
| Physical State | Solid |
| Appearance | Solid |
| Boiling Point | 640.4 ⁰F |
| VOC Content | 0 % |
| Odor | Hydrocarbon-Like |
| NLGI No. | 2 |
| Copper Corrosion | 1B |
| Net Fill | 14.1 oz, 400 g |
| NLGI Grade | 2 |
| Application | Cement Mixers, Conveyors, Elevators, Gas Extractors, Motors, Tray Loaders, Ventilator Fans |
| Thickener Type | Lithium Complex |
| Vapor Pressure | < 0.13 kPa |
| Dropping Point | >500 ⁰F |
| Color | Blue |
| Weight | 0.93 LB |
| EAN or UPC | 78827706146 |

