- Drum Container
- Lithium Complex Thickener Type
- Blue Color
- 55 gal Net Fill
description
- ThermaPlex® Multi-Purpose is specifically developed to outperform conventional bearing greases and extend relubrication periods, reducing maintenance requirements and grease use.
applications
- Cement Mixers | Conveyors | Elevators | Gas Extractors | Motors | Tray Loaders | Ventilator Fans
features
- Ideal for lubricating all types of bearings
- Extends relubrication periods
- Prolongs bearing life
- Excellent load carrying properties
- Good corrosion resistance
- Reduces grease consumption
| Flash Point | 471.2 °F |
| NLGI Grade | 2 |
| Series | ThermaPlex |
| Thickener | Lithium Complex |
| Color | Blue |
| Shelf Life | 10 Years |
| Lubricant Type | Multi-Purpose |
| Dropping Point | Greater Than 500 °F |
| Temperature Range [Max] | 350 °F |
| Container Size | 55 gal |
| Boiling Point | 640.4 °F |
| ASTM Drop Point | 429 °F |
| Net Fill | 55 gal, 400 lbs |
| Copper Corrosion | 1B |
| 4-Ball Weld Load | 315 kg |
| Temperature Range [Min] | -10 °F |
| Viscosity | 140 to 170 cSt @ 104 °F / Greater than 14 cSt @ 212 °F |
| NLGI No. | 2 |
| Density | 0.895 g/cm³ (7.469 lbs/gal) (Relative Density) |
| Thickener Type | Lithium Complex |
| VOC Content | 0 % |
| Base Oil | Mineral Oil |
| Application | Multi-Purpose, Bearings |
| Container Type | Drum |
| Odor | Petroleum |
| Physical State | Solid |
| Weight | 490.0 LB |
| EAN or UPC | 78827706559 |

