- THERMAPLEX® Bio Green Bearing Grease
- 14.1 oz Cartridge
applications
- Anti-friction bearings
- Bridges
- Construction equipment
- Farm equipment
- Government municipalities
- Marine environments
- Plain bearings
- Rail systems
- Wastewater treatment plants
features
- Premium performance, biodegradable grease
- Prolongs bearing life
- Outstanding extreme pressure (EP) performance
- Exceptional water resistance
- Wide operating temperature range
- Multi-application bearing grease
- Green color allows easy visual inspection
- Worker safe
- Extends relubrication intervals for bearings
- Excellent thermal and oxidative stability
- Non-toxic: USDA BioPreferredSM
compliances
- 0
| NLGI No. | 2 |
| Thickener | Aluminum Complex, Soap |
| Thickener Type | Aluminum Complex, Soap |
| Temperature Range [Max] | 370 °F |
| Odor | Vegetable |
| NLGI Grade | 2 |
| Color | Green |
| Temperature Range [Min] | -10 °F |
| Container Type | Cartridge |
| Application | Multi-Purpose |
| Water-Resistant | Excellent |
| Dropping Point | 450 °F |
| Container Size | 14.1 oz |
| Weight | 0.933 LB |
| EAN or UPC | 78827707143 |
-
Eco-Friendly


