- 14.1 Oz Container Size
- Cartridge Container Type
description
- The long lasting bearing grease enhanced with molybdenum disulfide
applications
- Ball Mills|Bridges|Casters|Conveyors|Marine Environments|Mining|Plain Bearings|Roller Bearings|Steel Mills
features
- Premium performance, calcium sulfonate grease
- NLGI No. 2
- Enhanced with molybdenum disulfide
- Reduces wear from vibration
- Prolongs bearing life
- Very high load carrying capacity
- Superior water resistance
- Excellent rust and corrosion protection - Perfect score on the EMCOR rust test
- Wide operating temperature range: 0°F to 425°F (-18°C to 218°C)
- Multi-application bearing grease
- Excellent adhesive and cohesive properties
- Extends relubrication intervals for bearings
- Excellent oxidation stability
| Density | 1.43 g/cm3 |
| Vapor Pressure | < 0.13 kPa |
| Thickener Type | Calcium Sulfonate |
| NLGI No. | 2 |
| Net Fill | 14.1 oz, 400 g |
| Vapor Density | < 1 (Air = 1) |
| Temperature Range [Min] | -10 ⁰F |
| Dropping Point | >620 ⁰F |
| 4-Ball Weld Load | 800 kg Minimum |
| Container Type | Cartridge |
| EMCOR Rust Test ASTM D-6138 | 0/0 (Distilled Water/10% Synthetic Sea Water) |
| Color | Grey |
| Base Oil | Mineral Oil |
| Flash Point | 491 °F |
| Temperature Range [Max] | 450 ⁰F |
| Viscosity | 90-140 cSt @ 104 °F |
| Application | Ball Mills, Bridges, Casters, Conveyors, Marine Environments, Mining, Plain Bearings, Roller Bearings, Steel Mills |
| Specific Gravity | 0.89 |
| Container Size | 14.1 Oz, 400 g |
| NLGI Grade | 2 |
| Shelf Life | 3 Years |
| Appearance | Solid |
| Boiling Point | 698 ⁰F |
| VOC Content | 0.5% w/w |
| Water Washout | 1.1% Loss |
| Physical State | Solid, Semi-Solid |
| Odor | Hydrocarbon-Like |
| Weight | 0.93 LB |
| EAN or UPC | 78827708140 |

