- 11 wt oz Container Size
- Aerosol Container Type
description
- The greaseless, dry-to-the-touch lubricant that penetrates quickly and displaces moisture to get parts up and running at max efficiency. Specially formulated to combat build-up, it's even safe for delicate mechanisms. Removes carbon build-up from surfaces and is safe on paint, fabric, and most plastics.Fast penetration into metal crevices to clean (carbon & other debris) & displace moisture
- to provide long lasting dry film lubrication to precision instruments, locks, etc Prevents excessive wet grime and debris accumulation.
applications
- Cables | Circuit Breakers | Electronic Motors | Electronic Connectors | Molds | Nuts and Bolts | Locks | Power Tools | Hinges | Sliding Mechanisms | Ignition Systems | Switch Gears | Relays
features
- Advanced greaseless formula keeps precision parts moving
- Nozzle provides targeted or broad stroke application
- Embossed can for improved hand grip
- Locking flip straw actuator
| VOC Content | 0.4% |
| Auto-Ignition Temperature | > 442.4 °F |
| Container Size | 11 wt oz, 312 g, 379 ml |
| Partition Coefficient | < 1 |
| Evaporation Rate | <0.1 (BuAc = 1) |
| Water Solubility | Immiscible |
| Color | Light Brown |
| Specific Gravity | 0.75 - 0.85 |
| Melting Temperature | <-58 °F |
| Odor | Methyl Salicylate |
| Specifications | NSF International, H2 ASTM F945-12 Bombardler (Canadiar) Ford Motor Co. |
| Container Type | Aerosol |
| Shelf Life | 5 Years |
| Flash Point | 174.2° F Tog Closed Cup (Dispensed Liquid) |
| Net Fill | 11 wt oz, 312 g, 379 mL |
| Application | Cables, Circuit Breakers, Electronic Motors, Electronic Connectors, Molds, Nuts and Bolts, Locks, Power Tools, Hinges, Sliding Mechanisms, Ignition Systems, Switch Gears, Relays |
| Physical State | Yellow, Compressed Gas |
| Flashpoint | 174.2 ⁰F Tag Closed Cup (Dispensed Liquid) |
| Weight | 0.69 LB |
| EAN or UPC | 78827901169 |

