- 11 wt oz Container Size
- Aerosol Container Type
description
- This multi-purpose lubricant penetrates quickly to displace moisture
- leaving behind a light, non-drying film that provides ongoing lubrication and added corrosion protection for up to 1 year on indoor, metal parts. The non-conductive formula reduces wear from friction and corrosion and features a high flash point.
applications
- Bearings & Valves | Cables & Linkages | Hand Tools | Dies, Bits & Fasteners | Slides & Tracks | Production & Transportation Equipment | Metal Parts in Storage | Pulleys & Rollers | Engines & Electric Motors
features
- Superior penetration and up to 1 year indoor parts protection
- Leaves a light non-drying film that reduces wear from friction and corrosion
- Quickly penetrates to loosen rusted or frozen parts
- Nozzle provides targeted or broad stroke application
- Embossed can for improved hand grip
- Locking flip straw actuator
| Evaporation Rate | > 0.1 BuAc |
| Flammability | Combustible |
| Vapor Pressure | < 0.05 mm Hg @ 68 degrees F (Dispensed Liquid) |
| Odor | Sweet |
| Container Size | 11 wt oz, 312 g, 369 ml |
| Viscosity | < 7 cSt |
| Net Fill | 11 wt oz, 312 g, 369 mL |
| Application | Bearings & Valves, Cables & Linkages, Hand Tools, Dies, Bits & Fasteners, Slides & Tracks, Production & Transportation Equipment, Metal Parts in Storage, Pulleys & Rollers, Engines & Electric Motors |
| Melting Temperature | <-58 °F |
| Percent Volatile | 92-95% |
| Specifications | NSF International, H2 Caterpillar 1E4970 MIL-PRF-16173E Grade 3 Class 1(except3.5,3.6) |
| Color | Brown |
| Heat of Combustion | > 30 kJ/g |
| Vapor Density | 4.7 (Air = 1) |
| Specific Gravity | 0.82 - 0.86 at 68 °F |
| Flash Point | 174.2 °F Tag Closed Cup (Dispensed Liquid) |
| Shelf Life | 5 Years |
| Physical State | Brown, Compressed Gas |
| Container Type | Aerosol |
| Partition Coefficient | < 1 |
| Auto-Ignition Temperature | > 442.2 °F |
| Weight | 0.69 LB |
| EAN or UPC | 78827902166 |

