- Aerosol Container
- Clear, Off-White Color
- Orange Odor
- 15 wt oz Net Fill
description
- Grease, grime, and oil are no match for this industrial-strength, orange degreaser. The formula works on contact to quickly dissolve and remove grime. Safe on all metals and most plastics, this product features controlled evaporation and leaves little residue behind.
applications
- Air Compressors | Alternators | Bearings | Chains & Cable Connections | Cranes | Engines | Forklifts | Gears | Heavy Equipment | Power and Air Tools | Printing Presses | Pulleys
features
- Removes grime with MAX speed
- Effectively dissolves tars, asphalt, mastics, and adhesive residues
- Low residue
- Fast acting, deep penetration
- Safe on all metals and most plastics
- No chlorinated solvents
- Controlled evaporation
- Nozzle provides targeted or broad stroke application
- Embossed can for improved hand grip
- Locking flip straw actuator
| Net Fill | 15 wt oz, 425 g, 523 mL |
| Physical State | Gas |
| Container Type | Aerosol |
| Shelf Life | 5 Years |
| Vapor Pressure | <5 mmHg @ 68 °F |
| Percent Volatile | 100% |
| Container Size | 15 wt oz, 425 g, 523 ml |
| Color | Clear, Off-White |
| VOC Content | 0.97 |
| Vapor Density | > 1 (Air = 1) |
| Specifications | NSF International, C1 Pratt & Whitney Canada ASTM F-483-Corrosion Testing NSF International,C1-Aerosol NSF International,C1-Non-Aerosol |
| Application | Air Compressors, Alternators, Bearings, Chains & Cable Connections, Cranes, Engines, Forklifts, Gears, Heavy Equipment, Power and Air Tools, Printing Presses, Pulleys |
| Flash Point | 104.0 °F Tag Closed Cup |
| Evaporation Rate | > 0.1 BuAc |
| Auto-Ignition Temperature | > 392 ⁰F |
| Odor | Orange |
| Specific Gravity | 0.82-0.86 at 68 °F |
| Viscosity | <3 cSt @ 77 °F |
| Weight | 0.94 LB |
| EAN or UPC | 78827914206 |

