- 11 wt oz Container Size
- Aerosol Container Type
- Dark Gray, Black Color
- Slight Petroleum Odor
description
- Severe loads and extreme temps are no match for this moly-fortified formula that provides lubrication and protection for chains and wire ropes. Containing water-displacing solvents, the anti-sling formula quickly penetrates and provides friction and corrosion protection with less mess.
applications
- Bushings | Cables | Chains | Cranes | Cutting Tools | Drag Lines | Drives | Forklifts | Pins | Pulleys & Rollers | Saws | Sprockets | Wire Ropes
features
- Patented extreme-pressure solid additive delivers up to 2X less wear, compared to previous formulation
- Penetrates to protect and lubricate chain pins and linkages
- Moly-based formula protects individual wires within a wire rope
- Displaces water that causes chain and wire rope failure
- Anti-sling formulation for less mess
- Locking flip straw actuator
- Nozzle provides targeted or broad stroke application
- Embossed can for improved hand grip
| Heat of Combustion | > 30 kJ/g |
| Physical State | Gas |
| Application | Bushings, Cables, Chains, Cranes, Cutting Tools, Drag Lines, Drives, Forklifts, Pins, Pulleys & Rollers, Saws, Sprockets, Wire Ropes |
| Density | 7.32 |
| Color | Dark Gray, Black |
| Specific Gravity | 0.88 at 68 °F |
| Flash Point | < -4.0 °F Tag Closed Cup |
| Shelf Life | 5 Years |
| Container Size | 11 wt oz, 312 g, 405 ml |
| Container Type | Aerosol |
| Specifications | Ford Motor Co. |
| Vapor Pressure | 35 psi @ 75 °F |
| Percent Volatile | 17% @ 110 ⁰F |
| Vapor Density | >1 |
| VOC Content | 0.2233 |
| Water Solubility | 16% |
| Flammability | Flammable Gas |
| Odor | Slight Petroleum Odor |
| Viscosity | 150 cP @ 75 °F |
| Net Fill | 11 wt oz, 312 g, 405 mL |
| Flashpoint | <-4 ⁰F Tag Closed Cup |
| Weight | 0.69 LB |
| EAN or UPC | 78827924168 |

