- 28 fl oz Container Size
- Trigger Bottle Container Type
- Colorless to Light Amber Color
description
- Optimized for cleaning aircraft exteriors and assemblies: removes dirt build-up, salt, hydraulic fluid, bug debris, carbon exhaust, and grease. Safe to use on painted aircraft exterior surfaces. Conforms to Boeing D6-17487 & SAE AMS 1526C spec
applications
- Aircraft Exteriors | Leading Edges | Engine Cowlings | Underbellies | Wheel Wells | Composites | Plastic | Hangar Floors | Hoists | Tools | Landing Gear | Wings | Tail Sections | Fuselage | Fin Stabilizers | Fiberglass | Rubber Surfaces | Tanks | Machinery | Ground Service Equipment
features
- Dilutable Formulation: Allows for customized product strength based on the soil level
- Adjustable dilution, up to 1:19 (depending on cleaning required), provides cost savings
- Dye Free & Non-Corrosive: Strong enough to remove dirt build-up, salt, hydrolic fluid, bug debris, carbon exhaust, grease and safe to use on painted and upainted aircraft exterior surfaces. Conforms to Boeing D6-17487 & SAE AMS 1526C spec for surface comp
- Effective on a variety of soils: hydraulic fluid buildup, grease and oil deposits, carbon buildup, bugs and organic compounds, general grime
- Improved Appearance: Cleaner/Degreaser revitalizes the gloss and inherent shine like a just waxed surface. Rinses clean and does not leave a dull or hazy film behind, even in hard water dilutions.
- Revitalizes gloss for a shinier surface
- Will not damage paint or corrode metals
- Provides superior cleaning and less soil redeposition, making subsequent cleanings quicker and easier
- Reduce Drag & Increase Fuel Efficiency: Specialized surfactant formula is very effective at removing a wide range of aircraft exterior soils which can increase drag and resulting fuel consumption.
- Environmentally Prefered Formula: Utilizes a biodegradable, low VOC formula which is compliant in all 50 states
- Low VOCs and no flashpoint
- Rinses clean
- Dye Free
- Does not leave a dull or hazy film behind, even in hard water dilutions
| Percent Volatile | 98-100% |
| Container Size | 28 fl oz, 838 ml |
| Freezing Point | 32 ⁰F |
| Boiling Point | 212 ⁰F |
| Net Fill | 28 fl oz, 838 mL |
| Shelf Life | 3 Years |
| Application | Aircraft Exteriors, Leading Edges, Engine Cowlings, Underbellies, Wheel Wells, Composites, Plastic, Hangar Floors, Hoists, Tools, Landing Gear, Wings, Tail Sections, Fuselage, Fin Stabilizers, Fiberglass, Rubber Surfaces, Tanks, Machinery, Ground Service Equipment |
| VOC Content | 1%/0% |
| Water Solubility | Soluble |
| pH Value | 10-11/9.5-10.5 |
| Color | Colorless To Light Amber |
| Physical State | Colorless to Light Amber, Liquid |
| Specific Gravity | 0.95-1.05 |
| Container Type | Trigger Bottle |
| Specifications | AMS 1526C Boeing D6-17487 Rev. T |
| Weight | 27.0 LB |
| EAN or UPC | 78827927282 |

