- Aerosol Container
- Clear Water-White Color
- Solvent Odor
- 11 wt oz Net Fill
description
- A fast evaporating contact cleaner that does not contain HCFCs and is plastic safe. The formula penetrates to remove oil, grease, dirt, flux, and other contaminants. Leaves no residue and is low-odor.
applications
- Cables | Circuit Breakers | Electronic Motors | Electronic Connectors | Molds | Nuts and Bolts | Locks | Power Tools | Hinges | Ignition Systems | Relays
features
- Plastic safe
- Fast evaporating, no residue
- Locking flip straw actuator
- Does not contain HCFCs
- Fast acting and fast penetrating
- Low odor
- Nozzle provides targeted or broad stroke application
- Embossed can for improved hand grip
| Heat of Combustion | > 30 kJ/g |
| Physical State | Gas |
| Viscosity | <3 cSt @ 77 °F |
| Net Fill | 11 wt oz, 312 g, 465 mL |
| Auto-Ignition Temperature | 582.8 ⁰F |
| Percent Volatile | 100% |
| Boiling Point | 140.9 ⁰F |
| Odor | Solvent |
| Specific Gravity | 0.64 - 0.67 at 68 °F |
| Vapor Density | ~3 (Air = 1) |
| Evaporation Rate | < 1 (Ethyl Ether = 1) |
| Application | Cables, Circuit Breakers, Electronic Motors, Electronic Connectors, Molds, Nuts and Bolts, Locks, Power Tools, Hinges, Ignition Systems, Relays |
| Water Solubility | <10% w/w |
| Color | Clear Water-White |
| Shelf Life | 5 Years |
| VOC Content | 96.2%, 669 g/L per SCAQMD Rule 102 |
| Partition Coefficient | >1 |
| Flash Point | < 1.4 °F Dispensed Liquid |
| Container Size | 11 wt oz, 312 g, 465 ml |
| Container Type | Aerosol |
| Vapor Pressure | 352.53 mmHg @ 38°C |
| Specifications | ASTM F-519, Type 1C Boeing D6-17487, Revision T Ford Motor Co. General Motors Co. NSF International,K2 (Aerosol) |
| Weight | 0.69 LB |
| EAN or UPC | 78827931166 |

