An industrial-strength degreaser for extreme applications formulated with worker safety in mind. The fast-evaporating formula contains no brominated solvents, trichloroethylene, or perchloroethylene for an improved health and safety profile. And no residue means no rising or wiping is needed to keep projects moving.
applications
Air Compressors | Bearings | Cables | Chains | Forklifts | Gears | Heavy Equipment | Power Tools
features
Industrial formula for precision cleaning
New Formula with 19% Lower Global Warming Potential
Fast evaporating for quick work
Does not contain harsh brominated solvents
Non-flammable
Leaves no residue
Locking flip straw actuator
Nozzle provides targeted or broad stroke application
Embossed can for improved hand grip
Color
Clear
Density
11.06
Container Size
20 wt oz, 567 g, 437 ml
Vapor Pressure
> 300 mm Hg at 77 degrees F
Specific Gravity
1.33
Odor
Ether-Like
Shelf Life
5 Years
Net Fill
20 wt oz, 567 g, 437 mL
Boiling Point
122.83 ⁰F
Container Type
Aerosol
Vapor Density
3.67 (Air = 1)
Physical State
Gas, Aerosol, Compressed Gas
VOC Content
0.96499999999999997
Specifications
NSF International, K1
Application
Air Compressors, Bearings, Cables, Chains, Forklifts, Gears, Heavy Equipment, Power Tools
Weight
1.25 LB
EAN or UPC
78827972206
We're here for you
with Service Centers across the country - We have your back