- 12 wt oz Container Size
- Aerosol Container Type
- Clear Color
- Ether-Like Odor
description
- This non-flammable, industrial-strength, contact cleaner is formulated with worker safety in mind. The fast-evaporating formula contains no brominated solvents for an improved health and safety profile. And no residue means no rinsing or wiping is needed to keep the project moving.
applications
- Contacts | Controls | Sensors | Instrumentation | Meters
features
- Non-flammable, low VOC formula
- Fast evaporating
- Heavy-duty solvent cleaning power
- Does not contain harsh brominated solvents
- Leaves no residue
- Nozzle provides targeted or broad stroke application
- Contoured can for improved hand grip
| KB Value | 84 |
| Container Type | Aerosol |
| Odor | Ether-Like |
| Propellant | HFO-1234ze, Carbon Dioxide |
| Dielectric Strength | 43.1 kV |
| Water Solubility | Slight |
| Shelf Life | 5 Years |
| Vapor Density | >1 (Air = 1) |
| Evaporation Rate | <1 (BuAc) |
| Density | 11.06 |
| Specific Gravity | 1.33 |
| Physical State | Gas |
| Percent Volatile | 100% |
| Color | Clear |
| Container Size | 12 wt oz, 340 g, 268 ml |
| Application | Contacts, Controls, Sensors, Instrumentation, Meters |
| Boiling Point | <131 ⁰F |
| Vapor Pressure | >300 mm Hg at 77 degrees F |
| Net Fill | 12 wt oz, 340 g, 268 mL |
| VOC Content | 74% |
| Specifications | NSF International, K2 |
| Weight | 0.75 LB |
| EAN or UPC | 78827974163 |

