- LPS 60159 Tube Container Strong Steel Sticks
description
- A hand-kneadable, non-rusting adhesive epoxy putty to quickly repair leaks, cracks, or holes in metal, concrete, wood, fiberglass, and ceramics.
applications
- Ceramics | Custom Formed Gaskets | Ductwork | Electrical Equipment | Machinery | Plumbing | Underwater | Vehicles
features
- Hand-kneadable, ready-to-use stick for fast emergency repairs
- Hardens like steel in 60 minutes
- Can be machined, drilled, tapped and painted in 60 minutes
- Plugs and seals leaks
- Non-rusting
- Patches holes and cracks in pipes, drums, and tanks
- Can be used for underwater repairs
- Chemical Resistance: Alcohols, Aqueous salt solutions, Bases, Dilute Acids, Esters, Halocarbond, Hydrocarbons, Ketones
- Specifications :- Inland Steel | Kimberly-Clark
compliances
- 0
| Odor | Sulphurous, Pungent |
| Hardening Time | 60 Minutes at 75 °F |
| Origin | General Repair Epoxies |
| Dielectric Strength | 300 volts/mil |
| Functional Cure | 30 min |
| Net Fill | 4 oz |
| Container Size | 4 oz |
| Shrinkage | <1% |
| Application | Ceramics, Custom Formed Gaskets, Ductwork, Electrical Equipment, Machinery, Plumbing, Underwater, Vehicles |
| Compression Strength | 8,000 psi (55 MPa) (ASTM D695) |
| Full Cure | 30 min |
| Container Type | Tube |
| Color | Dark Grey |
| Flash Point | > 199.9 °F Setaflash |
| Weight | 0.33 LB |
| EAN or UPC | 78827601595 |

