- Shoulder Drive
- .38" Dia
- .53" Overall Height
- Steel, Zinc Plated
- .378" to .380" Drive Dia
features
- Shoulder provides a positive stop in a drilled hole
- Cover closes automatically, keeping dirt out
- Steel, zinc-plated
| Overall Height | 0.53 in |
| Dia. | 0.38 in |
| Assembly Clearance | N/A |
| Material | Steel, Zinc-Plated |
| Drive Length | 0.31 in |
| Cover Style | Shoulder Drive |
| Weight | 0.01 LB |

