- Shoulder Drive
- 1" Dia
- .92" Overall Height
- Steel, Zinc Plated
- 1.003" to 1.006" Drive Dia
| Dia. | 1 in |
| Material | Steel, Zinc-Plated |
| Assembly Clearance | N/A |
| Cover Style | Shoulder Drive |
| Drive Length | 0.41 in |
| Overall Height | 0.92 in |
| Weight | 0.01 LB |
| Dia. | 1 in |
| Material | Steel, Zinc-Plated |
| Assembly Clearance | N/A |
| Cover Style | Shoulder Drive |
| Drive Length | 0.41 in |
| Overall Height | 0.92 in |
| Weight | 0.01 LB |