Skip to content Skip to navigation menu
Lube Devices, Inc.FC022

FC022

Ball Valve Filler Cup
Item #106222152
  • 1/4" Dia
  • .33" Overall Height
  • Steel, Zinc Plated
Lube Devices, Inc.FC022
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4" Dia
  • .33" Overall Height
  • Steel, Zinc Plated
Dia. 0.25 in
Overall Height 0.33 in
Material Steel, Zinc-Plated
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison